- Sprocket for #41 Single Strand Chain
- 14 Teeth
- Requiring an G Bushing w/a Min Bore of 0.375" & a Max Bore of 1"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| No. of Strands Across | 1 |
| Length Through Bore | 1 in |
| Pitch Diameter | 2.247 in |
| Bushing Type | Split Taper |
| Bushing Bore [Max] | 1 in |
| Outside Dia. | 2.491 in |
| Hub Dia. | 2 in |
| Type | 3 |
| Material | Steel |
| No. of Teeth | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.227 in |
| Inch/Metric | Inch |
| Chain No. | 41 |
| Sprocket Style | 3 |
| Chain Pitch | 0.5 in |
| Overall Length | 1.4375 in |
| Bushing Series | G |
| Bushing Bore [Min] | 0.375 in |
| Weight | 0.5 LB |
| EAN or UPC | 662289274291 |

