- Shaft Mount Reducer
- Torque Arm Drive
- Taper Bushed Output Style
- 148:1 Ratio
- 415 Mfr. Unit Size
| Output Style | Taper Bushed |
| Torque Out @ 1750 rpm | 4264.02 in lb |
| Ratio | 148:1 |
| Input RPM | 1750 rpm |
| Output RPM | 11.82 rpm |
| Torque In @ 1750 rpm | 36.013 in lb |
| Mfr. Unit Size | 415 |
| Efficiency | 80 % |
| Drive Type | Torque Arm |
| Weight | 1076.0 LB |
| EAN or UPC | 662289871674 |

