- Sprocket for #40 Single Strand Chain
- 35 Teeth
- Requiring an P1 Bushing w/a Min Bore of 0.5" & a Max Bore of 1.75"
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Chain Pitch | 0.5 in |
| No. of Strands Across | 1 |
| Sprocket Style | 4 |
| Bushing Series | P1 |
| Overall Length | 2.188 in |
| Width Across Teeth | 0.284 in |
| Bushing Bore [Max] | 1.75 in |
| Outside Dia. | 5.86 in |
| Hub Dia. | 3 in |
| Pitch Diameter | 5.578 in |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 35 |
| Material | Steel |
| Length Through Bore | 1.938 in |
| Type | 4 |
| Chain No. | 40 |
| Weight | 2.94 LB |
| EAN or UPC | 662289305018 |

