- 4 Length Through Bore (in)
- 3.75 Bore Size (in)
features
- Key to Key Drive - Capscrews act as an external key .
- 1 1/2"/ft. Taper on Barrel - Since this is a non-self locking taper it provides ease of installation and removal of products from the shaft.
| Cap Screw Length | 1.75 |
| Cap Screw Diameter | 0.625 |
| Bore Type | Inch |
| Wrench Torque (in-lb) | 1700 |
| Weight | 22.0 LB |
| EAN or UPC | 662289619139 |

