features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | F |
| Pitch Diameter (8V) | 13.8 |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 1 |
| Belt Section | 8V |
| Pulley Construction | Spoke |
| Model Name | 48V_LG_Sheavemaster |
| Outside Diameter (in) | 14 |
| Number of Grooves | 4 |
| Bore Type | QD Bushed |
| Bushing Bore Range | 1.00 - 4.000 |
| Material | Cast Iron |
| Overall Width (in) | 5.03125 |
| Face Width (in) | 4.875 |
| Number of Hubs | 1 |
| Weight | 65.0 LB |
| EAN or UPC | 662289323418 |

