features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | SH |
| Bore (Min) (in) | 0.5 |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Model Name | 43V_LG_Sheavemaster |
| Pitch Diameter (3V) | 3.6 |
| Number of Grooves | 4 |
| Outside Diameter (in) | 3.65 |
| Belt Section | 3V |
| Weight | 2.94 LB |
| EAN or UPC | 662289373970 |

