features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 4 |
| Model Name | 43V_LG_Sheavemaster |
| Pitch Diameter (3V) | 33.45 |
| Material | Cast Iron |
| Pulley Material | Cast Iron |
| Belt Section | 3V |
| Bushing Used | E |
| Outside Diameter (in) | 33.5 |
| Bore (Min) (in) | 0.875 |
| Weight | 88.0 LB |
| EAN or UPC | 662289383399 |

