features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Model Name | 3TC-S_Sheave_Master |
| Material | Cast Iron |
| X | 2 psi |
| Pitch Diameter (C) | 7.6 |
| Number of Grooves | 3 |
| Pulley Material | Cast Iron |
| Belt Section | C |
| Datum Diameter (C) | 7.2 |
| Bore (Min) (in) | 0.75 |
| Bushing Used | Q1 |
| Outside Diameter (in) | 7.6 |
| Overall Length (in) | 3.578125 |
| Weight | 18.26 LB |
| EAN or UPC | 662289292875 |

