features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Overall Width (in) | 2.71 |
| Bore (Min) (in) | 0.5 |
| Number of Hubs | 1 |
| Bore Type | Split Taper Bushed |
| X | 1 3/4 psi |
| Datum Diameter (A) | 5.8 |
| Outside Diameter (in) | 6.55 |
| Number of Grooves | 3 |
| Belt Section | A, B |
| Datum Diameter (B) | 6.2 |
| Bushing Used | P1 |
| Material | Cast Iron |
| Bushing Bore Range | .500 - 1.750 |
| Face Width (in) | 2.5 |
| Pulley Construction | Web |
| Pulley Material | Cast Iron |
| Model Name | 3TB-L_Sheave_Master |
| Pitch Diameter (B) | 6.5 |
| Overall Length (in) | 2.703125 |
| Pitch Diameter (A) | 6 |
| Weight | 9.85 LB |
| EAN or UPC | 662289251704 |

