features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Pitch Diameter (5V) | 6.2 |
| Pulley Material | Cast Iron |
| Bushing Bore Range | .750 - 2.6875 |
| Pulley Construction | Solid |
| Bushing Used | Q1 |
| Material | Cast Iron |
| Overall Width (in) | 2.96875 |
| Number of Grooves | 3 |
| Overall Length (in) | 3.015625 |
| Belt Section | 5V |
| Face Width (in) | 2.375 |
| Bore Type | Split Taper Bushed |
| Bore (Min) (in) | 0.75 |
| Number of Hubs | 1 |
| Outside Diameter (in) | 6.3 |
| Weight | 10.52 LB |
| EAN or UPC | 662289636372 |

