- 11.6 Outside Diameter (in)
features
- Dynamically Balanced - All MVPs are Dynamically balanced to assure smooth, vibration free performance.
- Large Selection - MVPs are offered in A/B, C, 5V& 8V belt sections and from 2-10 grooves giving Browning the largest selection of Variable Speed Sheaves in the industry.
| Bore (Min) (in) | 1 |
| Pitch Diameter (5V) (Max) | 11.5 |
| X | 2 3/4 psi |
| Type of Bore | Bushed |
| Material | Cast Iron |
| Pitch Diameter (5V) (Min) | 10.1 |
| Outside Diameter (in) | 11.6 |
| Ring | 6.5 |
| Number of Grooves | 3 |
| Pitch Diameter Range (5V) | 11.5 - 10.1 |
| Bore (Max) (in) | 2.625 |
| Outside Length (in) | 4.75 |
| Face Width (Min) (in) | 3.125 |
| Face Width (Max) (in) | 3.5 |
| Belt Section | 5V |
| Weight | 61.25 LB |
| EAN or UPC | 662289183975 |

