- 8.4 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Bore (Min) (in) | 1 |
| Bushing Used | Q2 |
| Pitch Diameter Range (C) | 8.4 |
| Face Width (in) | 4.5625 |
| Material | Cast Iron |
| Number of Grooves | 3 |
| Bore (Max) (in) | 2.625 |
| Belt Section | C |
| Outside Length (in) | 4.734375 |
| Type of Bore | Bushed |
| Outside Diameter (in) | 8.4 |
| Pulley Construction | Web |
| Weight | 33.86 LB |
| EAN or UPC | 662289106066 |

