- 9.75 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Pitch Diameter Range (A) | 9.2 |
| Face Width (in) | 3.25 |
| Bore Type | Split Taper Bushed |
| Outside Length (in) | 3.578125 |
| Outside Diameter (in) | 9.75 |
| Bore (Max) (in) | 2.6875 |
| Bore (Min) (in) | 0.75 |
| Belt Section | A, B |
| Number of Grooves | 3 |
| Pitch Diameter Range (B) | 9.7 |
| Bushing Used | Q |
| Number of Hubs | 1 |
| Bushing Bore Range | .750 - 2.6875 |
| Pulley Construction | Spoke |
| Keyway Size | 0.5 in |
| Material | Cast Iron |
| Type of Bore | Bushed |
| Weight | 24.22 LB |
| EAN or UPC | 662289215720 |

