Skip to content Skip to navigation menu
Variable Pitch Sheave

3MVB380R

Variable Pitch Sheave
Item #100928068
  • 38.35 Outside Diameter (in)
Variable Pitch Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 38.35 Outside Diameter (in)

features

  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
Material Cast Iron
Datum "A" Belts (in) 37.5
Belt Section A, B
Outside Diameter (in) 38.35
Pitch Diameter Range (A) 37.8
Bushing Used R1
Bore (Min) (in) 1.125
Length Through Bore (in) 2.875
Outside Length (in) 3.78125
Number of Hubs 1
Bore (Max) (in) 3.75
Face Width (in) 3.25
Number of Grooves 3
Pitch Diameter Range (B) 38.3
Datum "B" Belts (in) 38
Pulley Construction Arm
Type of Bore Bushed
X 2 psi
Weight 148.0 LB
EAN or UPC 662289296057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison