Skip to content Skip to navigation menu
Variable Pitch Sheave

3MV5V440U

Variable Pitch Sheave
Item #100928053
  • 44 Outside Diameter (in)
Variable Pitch Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 44 Outside Diameter (in)

features

  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
Belt Section 5V
Bore (Min) (in) 2.375
Material Cast Iron
Number of Hubs 1
Face Width (in) 3.25
Number of Grooves 3
Outside Length (in) 5.40625
Pitch Diameter Range (5V) 43.9
Type of Bore Bushed
Bore (Max) (in) 5.5
Bushing Used U0
Length Through Bore (in) 4.9375
Outside Diameter (in) 44
Pulley Construction Arm
Weight 207.0 LB
EAN or UPC 662289313358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison