- 18 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Bore (Max) (in) | 3.75 |
| Number of Grooves | 3 |
| Pulley Construction | Web |
| Pitch Diameter Range (5V) | 17.9 |
| Outside Diameter (in) | 18 |
| Outside Length (in) | 3.796875 |
| Type of Bore | Bushed |
| Face Width (in) | 3.25 |
| Bore (Min) (in) | 1.125 |
| Material | Cast Iron |
| Belt Section | 5V |
| Bushing Used | R1 |
| Weight | 53.45 LB |
| EAN or UPC | 662289277308 |

