- BX Cross Section
- 3 Ribs
- 81" Outside Length
- Cogged
- 2 3/16" Cross Section Width
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
applications
- Ideal for pulsating loads and long centers
features
- Cogged
- Oil- and heat-resistant
| Cross Section Width | 2 3/16 in |
| Inch/Metric | Inch |
| Cross Section Height | 0.41 in |
| Rib Width | 0.65625 in |
| Datum Length | 79.8 in |
| Belt Style | Cogged |
| Belt Size | B |
| No. of Ribs | 3 |
| Outside Length | 81 in |
| Belt Cross Section Style | BX |
| Material | Neoprene |
| Belt Match | 3 |
| Weight | 4.34 LB |
| EAN or UPC | 662289015474 |

