features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 11.4 |
| Bushing Used | E |
| Number of Grooves | 3 |
| Belt Section | C |
| Pitch Diameter (C) | 11.4 |
| Pulley Material | Cast Iron |
| Bore (Min) (in) | 0.875 |
| Material | Cast Iron |
| Datum Diameter (C) | 11 |
| Model Name | 3C_LG_Sheavemaster |
| Weight | 35.74 LB |
| EAN or UPC | 662289322824 |

