features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
- Combination Groove - All Browning B Sheaves permit the running of A & B Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
| Pitch Diameter (A) | 18.2 |
| Model Name | 3AB_LG_Sheavemaster |
| Pulley Material | Cast Iron |
| Number of Grooves | 3 |
| Datum Diameter (A) | 18 |
| Bushing Used | SK |
| Pitch Diameter (B) | 18.7 |
| Bore (Min) (in) | 0.5 |
| Datum Diameter (B) | 18.4 |
| Outside Diameter (in) | 18.68 |
| Material | Cast Iron |
| Belt Section | A, B |
| Weight | 42.1 LB |
| EAN or UPC | 662289336807 |

