Skip to content Skip to navigation menu
Positive Drive Timing Belt

390L050

Positive Drive Timing Belt
Item #100925333
  • 1/2 in Width
  • 39 in Pitch Length
  • 104 Teeth
  • L Belt Size
Positive Drive Timing Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Width
  • 39 in Pitch Length
  • 104 Teeth
  • L Belt Size

description

  • Synchronous belt drives eliminate the problems of slippage, belt stretch, lubrication, and metal to metal contact
  • they provide superior performance because power is transmitted by positive engagement of belt teeth rather than by friction as in conventional belt drives.

features

  • Wide belt speed range
  • Wide load capacity range
  • Less heat
  • High modulus strength member
  • Freedom from initial belt tension
  • Compact design
  • Lightweight
Belt Size L
Temperature 180 °F
Material Neoprene
Belt Style Single Sided
Pitch 0.375 in
Weight 0.1 LB
EAN or UPC 662289238965
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison