- T2000 Series 4-Bolt Take-Up Frame for 4 15/16" Shaft Size
- 36" Travel
- 71" Bolt Hole Spacing for Frame
- 16 9/16" Carriage Bolt Hole Spacing
| Mounting | 4-Bolt |
| Bolt Hole Spacing - Length | 71 in |
| Travel | 36 in |
| Base Width | 7 in |
| Type | Protected Screw |
| Frame Height | 7 3/4 in |
| Overall Width | 10 1/4 in |
| Carriage Bolt Hole Spacing | 16 9/16 in |
| Bolt Hole Spacing - Width | 4 in |
| Shaft Dia. | 4.9375 in |
| Frame Length | 73 1/2 in |
| Weight | 318.0 LB |
| EAN or UPC | 662289542529 |

