- T2000 Series 4-Bolt Take-Up Frame for 2 11/16" Shaft Size
- 36" Travel
- 59 1/2" Bolt Hole Spacing for Frame
- 10 7/16" Carriage Bolt Hole Spacing
| Bolt Hole Spacing - Width | 3 in |
| Frame Height | 7 in |
| Type | Protected Screw |
| Bolt Hole Spacing - Length | 59 1/2 in |
| Mounting | 4-Bolt |
| Base Width | 6 in |
| Travel | 36 in |
| Shaft Dia. | 2.6875 in |
| Carriage Bolt Hole Spacing | 10 7/16 in |
| Frame Length | 62 1/4 in |
| Overall Width | 8 5/8 in |
| Weight | 168.0 LB |
| EAN or UPC | 662289542376 |

