- T2000 Series 2-Bolt Take-Up Frame for 2 7/16" Shaft Size
- 36" Travel
- 56 3/4" Bolt Hole Spacing for Frame
- 8 7/8" Carriage Bolt Hole Spacing
| Bolt Hole Spacing - Width | 3 in |
| Type | Protected Screw |
| Frame Length | 59 1/4 in |
| Overall Width | 7 1/16 in |
| Bolt Hole Spacing - Length | 56 3/4 in |
| Carriage Bolt Hole Spacing | 8 7/8 in |
| Mounting | 2-Bolt |
| Frame Height | 6 1/4 in |
| Travel | 36 in |
| Base Width | 5 1/8 in |
| Shaft Dia. | 2.4375 in |
| Weight | 96.0 LB |
| EAN or UPC | 662289542307 |

