- Sprocket for #35 Chain w/40 Teeth
- a Finished Bore of 1"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 4.780" Single Strand, Style B Hub
| Finished Bore | 1 in |
| Pitch Diameter | 4.78 in |
| Inch/Metric | Inch |
| Chain No. | 35 |
| Keyway | 1/4 x 1/8 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Outside Dia. | 4.99 in |
| Material | Steel |
| Chain Pitch | 0.375 in |
| No. of Teeth | 40 |
| Width Across Teeth | 0.168 in |
| Hub Length Thru | 43/64 in |
| No. of Strands Across | 1 |
| Hub Dia. | 2 1/2 in |
| Length Through Bore | 1.15625 in |
| Weight | 1.66 LB |
| EAN or UPC | 662289403158 |

