- Sprocket for #35 Chain w/24 Teeth
- a Finished Bore of 1.25"
- Keyway 1/4" x 1/8"
- Pitch Diameter of 2.873" Single Strand, Style B Hub
| Width Across Teeth | 0.168 in |
| Pitch Diameter | 2.873 in |
| Length Through Bore | 1.15625 in |
| Finished Bore | 1 1/4 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2 7/16 in |
| Chain Pitch | 0.375 in |
| Sprocket Style | B |
| Outside Dia. | 3.07 in |
| Chain No. | 35 |
| Hub Length Thru | 43/64 in |
| No. of Teeth | 24 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Keyway | 1/4 x 1/8 |
| Weight | 1.1 LB |

