- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 35:1 Ratio
- 315 Mfr. Unit Size
| Input RPM | 1750 rpm |
| Output Bushing Bore Range [Max] | 3.9375 in |
| Output RPM | 50 rpm |
| Torque Out @ 1750 rpm | 1260.48 in lb |
| Drive Type | Screw Conveyor |
| Box Height | 26.35 in |
| Efficiency | 80 % |
| Bolt Size | 5/8 in |
| Input Shaft | 1 5/8 in |
| Box Width | 19.9 in |
| Mfr. Unit Size | 315 |
| Torque In @ 1750 rpm | 36.013 in lb |
| Box Length | 14 1/2 in |
| Ratio | 35:1 |
| Output Style | Taper Bushed |
| Weight | 489.0 LB |
| EAN or UPC | 662460542447 |

