- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 5:1 Ratio
- 315 Mfr. Unit Size
| Box Width | 19.9 in |
| Drive Type | Screw Conveyor |
| Box Length | 14 1/2 in |
| Box Height | 26.35 in |
| Bolt Size | 5/8 in |
| Input Shaft | 1 1/8 in |
| Output Style | Taper Bushed |
| Torque Out @ 1750 rpm | 180.07 in lb |
| Output RPM | 350 rpm |
| Ratio | 5:1 |
| Output Bushing Bore Range [Max] | 3.9375 in |
| Mfr. Unit Size | 315 |
| Efficiency | 80 % |
| Input RPM | 1750 rpm |
| Torque In @ 1750 rpm | 36.013 in lb |
| Weight | 465.0 LB |
| EAN or UPC | 662460542294 |

