- T2000 Series 4-Bolt Take-Up Frame for 3 15/16" Shaft Size
- 30" Travel
- 59 1/4" Bolt Hole Spacing for Frame
- 13 9/16" Carriage Bolt Hole Spacing
| Bolt Hole Spacing - Width | 3 in |
| Type | Protected Screw |
| Carriage Bolt Hole Spacing | 13 9/16 in |
| Mounting | 4-Bolt |
| Frame Height | 7 in |
| Travel | 30 in |
| Bolt Hole Spacing - Length | 59 1/4 in |
| Base Width | 6 in |
| Shaft Dia. | 3.9375 in |
| Frame Length | 62 in |
| Overall Width | 8 5/8 in |
| Weight | 197.0 LB |
| EAN or UPC | 662289542185 |

