- T2000 Series 2-Bolt Take-Up Frame for 2 15/16" Shaft Size
- 30" Travel
- 53 1/4" Bolt Hole Spacing for Frame
- 10 7/16" Carriage Bolt Hole Spacing
| Bolt Hole Spacing - Length | 53 1/4 in |
| Type | Protected Screw |
| Frame Height | 7 in |
| Shaft Dia. | 2.9375 in |
| Travel | 30 in |
| Base Width | 6 in |
| Overall Width | 8 5/8 in |
| Bolt Hole Spacing - Width | 3 in |
| Mounting | 2-Bolt |
| Carriage Bolt Hole Spacing | 10 7/16 in |
| Frame Length | 56 1/4 in |
| Weight | 155.0 LB |
| EAN or UPC | 662289542062 |

