- 2 15/16" Bore For Size 307 Reducer
applications
- Stabilizer ring
| Bushing Type | Standard |
| Mfr. Unit Size | 307 |
| Use With | 307T |
| Bore Size | 2.9375 in |
| Shaft Keyseat | 3/4 x 3/8 x 6 3/4 |
| Weight | 13.3 LB |
| EAN or UPC | 662460502236 |
| Bushing Type | Standard |
| Mfr. Unit Size | 307 |
| Use With | 307T |
| Bore Size | 2.9375 in |
| Shaft Keyseat | 3/4 x 3/8 x 6 3/4 |
| Weight | 13.3 LB |
| EAN or UPC | 662460502236 |