- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 5:1 Ratio
- 307 Mfr. Unit Size
features
- Unique, patented, single bushing mounting system
- Carburized and ground gearing throughout - AGMA Class 12 minimum
- Tapered roller bearings on all shafts
- Increased shaft diameters
- Higher overhung load ratings
- One-bushing system with stabilizer ring provides the wobble-free benefit of a two-bushing system with easier installation and reduced space requirements
- Tapered bushing mounts from either side
- New threaded end cap installs opposite the bushing and seals the output quill against moisture and contamination
- Patent pending barrier seal system combines a v-ring face seal, grease filled labyrinth and rotating outer flinger to provide triple protection against contamination and oil seal damage
| Box Length | 12.57 in |
| Output Bushing Bore Range [Min] | 1.9375 in |
| Input Shaft | 2 in |
| Mfr. Unit Size | 307 |
| Box Height | 24.37 in |
| Ratio | 5:1 |
| Shaft Keyseat | 1/2 x 1/2 x 6 1/2 |
| Output Style | Taper Bushed |
| Output RPM | 350 rpm |
| Torque Out @ 1750 rpm | 180.07 in lb |
| Installed Options | N/A |
| Output (Shaft or Bore) Size | N/A |
| Use With | 307T |
| Drive Type | Screw Conveyor |
| Box Width | 19.04 in |
| Input RPM | 1750 rpm |
| Torque In @ 1750 rpm | 36.013 in lb |
| Output Bushing Bore Range [Max] | 3.4375 in |
| Bolt Size | 1/2 in |
| AGMA Unit Size | 307 |
| Efficiency | 80 % |
| Weight | 324.0 LB |
| EAN or UPC | 662460500386 |

