features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Overall Width (in) | 2.375 |
| Face Width (in) | 2.375 |
| Number of Hubs | 1 |
| Bushing Used | SK |
| Bushing Bore Range | .500 - 2.625 |
| Pulley Material | Cast Iron |
| Outside Diameter (in) | 6.3 |
| Material | Cast Iron |
| Number of Grooves | 3 |
| Belt Section | 5V |
| Pulley Construction | Solid |
| Bore (Min) (in) | 0.5 |
| Bore Type | QD Bushed |
| Model Name | 35V_LG_Sheavemaster |
| Pitch Diameter (5V) | 6.2 |
| Weight | 9.64 LB |
| EAN or UPC | 662289469147 |

