features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Hubs | 1 |
| Outside Diameter (in) | 18.7 |
| Number of Flanges | 4 |
| Number of Grooves | 3 |
| Bushing Used | E |
| Material | Cast Iron |
| Model Name | 35V_LG_Sheavemaster |
| Pitch Diameter (5V) | 18.6 |
| Pulley Material | Cast Iron |
| Belt Section | 5V |
| Bore (Min) (in) | 0.875 |
| Weight | 54.0 LB |
| EAN or UPC | 662289471133 |

