- 1.125 Bore (in)
features
- Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower.
| Type of Bore | Finished |
| Belt Section | A, B, 5V |
| Outside Diameter (in) | 8.5 |
| Turns Open (B or 5L) (For Min PD) | 6 |
| Number of Grooves | 2 |
| Bore (in) | 1.125 |
| Turns Open (5V) (For Min PD) | 6 |
| Material | Cast Iron |
| Turns Open (A or 4L) (For Min PD) | 5 |
| Weight | 23.8 LB |
| EAN or UPC | 662460634111 |

