- 2 Grooves
- 6" Outside Diameter
- 1" Bore
- 3L, A (4L), B (5L), or 5V Belt Size
- Two Side Movable
applications
- Ventilators
- Conveyors
- Pumps
- Mixers
- Fans
features
- Fitted with hollow head setscrews
| Bore Range [Min] | N/A |
| Outside Dia. | 6 in |
| No. of Grooves | 2 |
| Type | 5 |
| Belt Size | A, B, 3L, 4L, 5L, 5V |
| Belt Match | 1 |
| Face Width [Max] | 2 3/8 in |
| A (4L) Pitch Dia. [Max] | 5.20 in |
| B (5L) Pitch Dia. [Max] | 5.5 in |
| Overall Length | 3.25 in |
| Side Moveable | Two |
| K (in) | 1.25 in |
| Bushing Type | None |
| A (4L) Pitch Dia. [Min] | 4.20 in |
| Bushing Series | N/A |
| Keyway Size | 1/4 x 1/8 |
| Bore Range [Max] | N/A |
| Finished Bore | 1 in |
| Face Width [Min] | 1 5/8 in |
| B (5L) Pitch Dia. [Min] | 4.3 in |
| Weight | 10.6 LB |

