- 2 Grooves
- 5.85" Outside Diameter
- A Belt Size
- P1 Bushing Required
- 1/2" to 1 3/4" Bore Range
features
- Close-grained cast iron
- Accurately machined
- Statically balanced
| Outside Dia. | 5.85 in |
| Overall Length | 2.20313 in |
| Bushing Type | Split Taper |
| Material | Cast Iron |
| Bushing Series | P1 |
| Type | 5-Web |
| Bore Range [Min] | 0.5 in |
| Inch/Metric | Inch |
| Belt Size | A |
| No. of Grooves | 2 |
| X | 2 psi |
| Length Through Bore | 1.9375 in |
| Hub Projection | 5/8 in |
| Bore Range [Max] | 1.75 in |
| Belt Match | 1, 2 |
| C | 0.0625 in |
| E (Knuckle Width) | 0.203125 in |
| Weight | 7.15 LB |

