features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Bushing Used | Q1 |
| Overall Width (in) | 2.78125 |
| Overall Length (in) | 2.765625 |
| X | 1 1/2 psi |
| Material | Cast Iron |
| Bore Type | Split Taper Bushed |
| Pulley Material | Cast Iron |
| Pitch Diameter (5V) | 5.1 |
| Bushing Bore Range | .750 - 2.6875 |
| Number of Grooves | 2 |
| Belt Section | 5V |
| Bore (Min) (in) | 0.75 |
| Pulley Construction | Solid |
| Outside Diameter (in) | 5.2 |
| Face Width (in) | 1.6875 |
| Number of Hubs | 1 |
| Weight | 4.8 LB |
| EAN or UPC | 662289536245 |

