features
- Incorporates Browning Split Taper Bushing - The only bushing system that provides a true Key-to-Key drive to both the shaft and the hub.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Number of Grooves | 2 |
| Material | Cast Iron |
| Pitch Diameter (3V) | 4.7 |
| Overall Length (in) | 2.140625 |
| Pulley Material | Cast Iron |
| X | 2 psi |
| Belt Section | 3V |
| Outside Diameter (in) | 4.75 |
| Bore (Min) (in) | 0.5 |
| Bushing Used | P1 |
| Weight | 4.05 LB |
| EAN or UPC | 662289189540 |

