- 48 Diametral Pitch
- 14.5 ° Pressure Angle
- 1/8" Face Width
- 1/8" Overall Thickness
- 2 ft Length
| Diametral Pitch | 48 |
| Overall Thickness | 1/8 in |
| Pitch Line to Back | 0.104 in |
| Pressure Angle | 14.5 ° |
| Material | Brass |
| Length | 2 ft |
| Weight | 0.3 LB |
| Diametral Pitch | 48 |
| Overall Thickness | 1/8 in |
| Pitch Line to Back | 0.104 in |
| Pressure Angle | 14.5 ° |
| Material | Brass |
| Length | 2 ft |
| Weight | 0.3 LB |