Browning
2LVP54B66X1 3/8
LVP Variable Speed Finished Bore Sheave for A, B, & 5V Belt
Item #105708078
- 2 Grooves
- 7.1" Outside Diameter
- 1 3/8" Bore
- A, B, or 5V Belt Size
- Two Side Movable
features
- Locking ring type
- Positive locking of adjustment settings
- Malleable collars
- Movable flanges keyed to hub
- Machined on all surfaces
- Statically balanced
- Rugged design for 5 to 15 hp
| Pitch Diameter [Min] | 5.3 in |
| Pitch Diameter [Max] | 7 in |
| Outside Dia. | 7.1 in |
| Bushing Type | None |
| No. of Grooves | 2 |
| Finished Bore | 1 3/8 in |
| Type | 2 |
| Overall Length | 3.25 in |
| Belt Match | 1 |
| Bushing Series | N/A |
| Side Moveable | Two |
| Keyway Size | 5/16 x 5/32 |
| Face Width [Min] | 1 5/8 in |
| Belt Size | A, B, 5V |
| Face Width [Max] | 2 3/8 in |
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Weight | 15.3 LB |
