- 2L Cross Section
- 34 1/2" Outside Length
- Non-Cogged
- 1/4" Cross Section Width
- Made of Neoprene
description
- The "CODE 1" one-match belt system allows easy selection with just one match number for each belt size on all classical and "358" belts. The CODE 1 symbol ensures matching tolerances tighter than RMA standards.
features
- Static conducting and heat- and oil-resistant
- Wrapped construction provides smooth, quiet operation
- Formulated for maximum flexibility for use with smaller diameter sheaves
- More tolerant of slip and misalignment than raw edge belts
| Belt Cross Section Style | 2L |
| Belt Match | 1 |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Rib Width | 0.25 in |
| Material | Neoprene |
| Belt Size | 2L |
| Outside Length | 34 1/2 in |
| Cross Section Height | 0.16 in |
| Cross Section Width | 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 662289144891 |

