features
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Section | 3V |
| Pulley Material | Cast Iron |
| Material | Cast Iron |
| Pitch Diameter (3V) | 2.75 |
| Number of Grooves | 2 |
| Bore (Min) (in) | 1 |
| Model Name | 2F3_SheaveMaster |
| Outside Diameter (in) | 2.8 |
| Weight | 1.3 LB |
| EAN or UPC | 662289209088 |

