Skip to content Skip to navigation menu
1059419 Multiple Sheaves

2F3V26 3/4

1059419 Multiple Sheaves
Item #100926719
1059419 Multiple Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Pulley Material Cast Iron
Outside Diameter (in) 2.65
Bore (Min) (in) 0.75
Material Cast Iron
Pitch Diameter (3V) 2.6
Belt Section 3V
Number of Grooves 2
Model Name 2F3_SheaveMaster
Weight 1.44 LB
EAN or UPC 662289278909
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison