features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Section | C |
| Outside Diameter (in) | 9.9 |
| Bushing Used | SF |
| X | 8 5/8 psi |
| Bore (Min) (in) | 0.5 |
| Model Name | 2C_LG_Sheavemaster |
| Number of Grooves | 2 |
| Datum Diameter (C) | 9.5 |
| Material | Cast Iron |
| Pulley Material | Cast Iron |
| Pitch Diameter (C) | 9.9 |
| Weight | 22.22 LB |
| EAN or UPC | 662289398805 |

