features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Outside Diameter (in) | 16.4 |
| Material | Cast Iron |
| Bushing Used | SF |
| Model Name | 2C_LG_Sheavemaster |
| Belt Section | C |
| Pulley Material | Cast Iron |
| Datum Diameter (C) | 16 |
| Number of Grooves | 2 |
| Pitch Diameter (C) | 16.4 |
| Bore (Min) (in) | 0.5 |
| Weight | 34.62 LB |
| EAN or UPC | 662289348923 |

