features
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Material | Cast Iron |
| Bushing Used | SF |
| Bore (Min) (in) | 0.5 |
| Outside Diameter (in) | 14.4 |
| Pitch Diameter (C) | 14.4 |
| Number of Grooves | 2 |
| Face Width (in) | 2.25 |
| Pulley Construction | Spoke |
| Bore Type | QD Bushed |
| Belt Section | C |
| Overall Width (in) | 2.59375 |
| Number of Hubs | 1 |
| Bushing Bore Range | .500 - 2.9375 |
| Model Name | 2C_LG_Sheavemaster |
| Pulley Material | Cast Iron |
| Datum Diameter (C) | 14 |
| Weight | 28.84 LB |
| EAN or UPC | 662289398973 |

