features
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Combination Groove - All Browning BK Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
| Bore (in) | 0.75 |
| Pitch Diameter (B) | 2.5 |
| Pitch Diameter (A) | 2 |
| Number of Grooves | 2 |
| Material | Cast Iron |
| Outside Diameter (in) | 2.5 |
| Model Name | 2BK_Sheave_Master2 |
| Belt Section | A, B |
| Weight | 1.45 LB |
| EAN or UPC | 662289100767 |

