Skip to content Skip to navigation menu
Finished Bore Fixed Diameter Sheaves

2AK64X25MM

Finished Bore Fixed Diameter Sheaves
Item #106141657
Finished Bore Fixed Diameter Sheaves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
Belt Section A, B
Outside Diameter (mm) 158.75
Number of Grooves 2
Weight 5.05 LB
EAN or UPC 662460621296
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison