description
- Accurately machined from fine-grain cast iron, statically balanced, painted and individually packaged.
applications
- Light-duty sheaves with multiple uses, including air handling
- For use with 3L, 4L, A or AX section belts
features
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
| Belt Section | 3L, A |
| Bore (in) | 0.75 |
| Datum (3L) | 4.16 |
| Number of Grooves | 2 |
| Pitch Diameter (A) | 4.7 |
| Outside Diameter (in) | 4.75 |
| Material | Cast Iron |
| Weight | 3.83 LB |
| EAN or UPC | 662289315741 |

