- Bushed Bore Type
description
- Combining the positive action of gears with the flexibility, speed and low noise level of belts
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant Speed - No slip
- no creep
- minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets.
- Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor.
- Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement.
- Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft
- Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
| Bore (Max) (in) | 1.5 |
| Flange (in) | 3.625 |
| Part Width (in) | 0.75 |
| Number of Teeth | 28 |
| Bore (Min) (in) | 0.375 |
| Pitch Diameter (in) | 3.342 |
| Outside Diameter (mm) | 84.1248 |
| Outside Diameter (in) | 3.312 |
| Bore Type | Bushed Bore |
| Material | Steel |
| Part Width (mm) | 19.05 |
| Belt Section | L |
| Weight | 1.85 LB |
| EAN or UPC | 662289283255 |

